Shop All Plain-Toe Work Boots and Shoes
Durango
Maverick XP Waterproof Work Boot, Coyote Brown, M, Size 11
Mfr # DDB0481
Zoro # G112156654
product price: $205.99
/pr
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durango
- MFR # DDB0481
- Zoro # G112156654
- UPC # 193715536176
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
Step into high performance work in the mens 11in Waterproof Coyote Brown Durango Maverick XP. This style features full grain leather, high abrasion heel counter and Durango waterproof membrane bootie construction to keep your feet dry. Inside the boot is a soft mesh lining, Durango X Pand System, Durango X treme Comfort Footbed, Fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel and a round toe. This boot is designed to face whatever your daily grind demands. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Moxie Waist Light Beige Canvas W/Nat Web (3117-C11W4)
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- CORTINA SAFETY PRODUCTS CONE 28IN 6IN UPPER/4IN LOWER COLLA (03-500-10)
- MUCK BOOT CO 8 Men's Black (CHS-000A/8)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 095)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- CAROLINA SHOE Wrk Boots, Mens, 15, D, Insulatd, 8inH, Brn, PR (CA4821)
- ADAMSBUILT FISHING Womens Smith River Felt Sole Wading Boot Size 10 (ABWSRWB10)
- TALON TRAX Boots, Size 7, 13" Height, Black, Plain, PR (29UT82)
- Durango Foot Protection