Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Western Work Boot, BROWN GATOR PRINT/BLACK, W, Size 11.5
Mfr # DDB0456
Zoro # G212163972
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durango
- MFR # DDB0456
- Zoro # G212163972
- UPC # 193715490737
- Country of Origin China
- Category Steel Toe Boots
Description
Break ground in the mens 11in Western Steel Toe Brown Gator Print/Black Durango Maverick XP. This style has a full grain gator print leather foot, collar and pull straps with a faux shaft, soft mesh lining and features the Durango X Pand System and Durango X treme Comfort Footbed. It has a fiberglass shank, dual density EVA midsole, rolled shank area with anti torsion rigid external shank and a slip, oil, and heat resistant multi durometer rubber outsole. This style has a storm welt with a single row sole stitch, 1 1/2in rocker heel and a square toe. This mens 11in Western Steel Toe Brown Gator Print/Black Durango Maverick XP style is perfect for high impact work environments. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L (0304RBRNLAR)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG TLL)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Durango Foot Protection