Shop All Steel Toe Boots
Durango
Maverick WXP Men's Steel Toe Waterproof Western Wedge Work Boot, TIMBER TAN, M, Size 8
Mfr # DDB0451
Zoro # G212163170
product price: $212.99
/pr
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durango
- MFR # DDB0451
- Zoro # G212163170
- UPC # 193715451929
- Country of Origin China
- Category Steel Toe Boots
Description
This is the mens 11in Wedge Waterproof Steel Toe Timber Tan Durango Maverick WXP style. This style is full grain leather with a soft mesh lining and Durango waterproof bootie construction. This boot includes comfort features such as the Durango X Pand System for easy on/off and the Durango X Treme Comfort Footbed and has a blown oil resistant rubber midsole, slip, oil and heat resistant multi durometer rubber outsole and an all around genuine Goodyear welt construction. This style is finished off with a safety welt stitched forepart, double row sole stitch, 1.25in heel and square toe. Get ready for the long, hard days at work in the mens 11in Wedge Waterproof Steel Toe Timber Tan Durango Maverick WXP style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Gray/White, Large, 12PK (9674L)
- OAKLEY SI Fives Squared Matte BLK w/ PRIZM Grey (OO9238-3254)
- QUAL-CRAFT HARNESS PT CHEST TB LEG MED-L (37005B)
- NATIONAL MARKER CO Hazardous Waste Vinyl Labels - Notice This Container Has Been Triple Rinsed (HW23)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- CARHARTT Size 6 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6M)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- Durango Foot Protection