Shop All Steel Toe Boots
Durango
Maverick WXP Men's Steel Toe Waterproof Western Wedge Work Boot, TIMBER TAN, M, Size 13
Mfr # DDB0451
Zoro # G212163552
product price: $212.99
/pr
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durango
- MFR # DDB0451
- Zoro # G212163552
- UPC # 193715452018
- Country of Origin China
- Category Steel Toe Boots
Description
This is the mens 11in Wedge Waterproof Steel Toe Timber Tan Durango Maverick WXP style. This style is full grain leather with a soft mesh lining and Durango waterproof bootie construction. This boot includes comfort features such as the Durango X Pand System for easy on/off and the Durango X Treme Comfort Footbed and has a blown oil resistant rubber midsole, slip, oil and heat resistant multi durometer rubber outsole and an all around genuine Goodyear welt construction. This style is finished off with a safety welt stitched forepart, double row sole stitch, 1.25in heel and square toe. Get ready for the long, hard days at work in the mens 11in Wedge Waterproof Steel Toe Timber Tan Durango Maverick WXP style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1310-RD_14X10 (U4-1310-RD_14X10)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- CAROLINA SHOE Size 8 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- Durango Foot Protection