Shop All Folding & Event Tables
Duramax
Neo Folding Table
Mfr # 68053
Zoro # G810112709
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 62 in
- Length 30 in
- Height 29.92 in
- Assembled/Unassembled Assembled
Product Information
- Brand Duramax
- MFR # 68053
- Zoro # G810112709
- UPC # 638801680536
- Country of Origin United Arab Emirates
- Category Folding & Event Tables
Dimensions
Width | 62 in |
Length | 30 in |
Height | 29.92 in |
Outside Depth | 29.53 in |
Outside Width | 61.81 in |
Details
Shape | Rectangle |
Assembled/Unassembled | Assembled |
Material | Beechwood/MDF Top |
Color | White/Tan |
Description
Not your average folding table, Neo is contemporary, versatile and can be used as a desk or table in any room in your house. No assembly required, it is very quick to set up and use. The pre-laminated white MDF top provides ample space for all your home office or home projects and makes it ideal for arts, crafts and hobbies. The tapered legs are made of solid beechwood giving it a nice contrast against the white top. Flat folding, Neo is easy to store when not required and very practical for many uses within your home.
- •Not your average folding table, Neo is contemporary, versatile and can be used as a desk or table in any room in your house.
- •No assembly required means you just unpack the box and start using your table.
- •The pre-laminated white MDF top provides ample space for all your home office or home projects and makes it ideal for arts, crafts and hobbies
- •The tapered legs are made of solid beechwood giving it a nice contrast against the white top.
- •Flat folding, Neo is easy to store when not required and very practical for many uses within your home.
- •Equipped with a locking mechanism will ensure the table’s stability
- •Easy to clean and disinfect
- •No table linen required as the table looks great on its own
- •62" W x 30" D x 30" H
- •65 lbs
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.50" H (RUT-2-BK-GG)
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 6 Ft. x 18" Conference Table (WFT5-1872)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 24"W x 48"L Granite White Plastic Folding Table (PFT23-2448)
- CORRELL CF TFL Folding Tables 24x60 Medium Oak (CF2460TF-06)
- FLASH FURNITURE Round Wh 60Rnd Plastic Bi-Fold Table, 60.5" W, 60.5" L, 29.5" H, Plastic Top, White (DAD-154Z-GG)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- Duramax Office & School Tables