Imperial Metal Garage Dark Gray w/White 12x26
Mfr # 55151
Zoro # G010112721
Key Features
- Assembled/Unassembled Unassembled
- Material Metal
- Color Dark Gray/White
- Outside Height 8.52 ft
- Outside Width 11.55 ft
Product Information
- Brand Duramax
- MFR # 55151
- Zoro # G010112721
- UPC # 638801551515
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8.52 ft |
Outside Width | 11.55 ft |
Inside Height | 6.88 ft |
Inside Depth | 24.41 ft |
Inside Width | 11.41 ft |
Outside Length | 304-1/8 in |
Door Opening Height | 6.23 ft |
Overall Depth | 25.31 ft |
Door Opening Width | 8.18 ft |
Width | 145-5/8 in |
Details
Assembled/Unassembled | Unassembled |
Material | Metal |
Color | Dark Gray/White |
Shape | Rectangle |
Roof Design | Gable |
Wall Color | Dark Gray |
Roof Color | Dark Gray w/ White Trimming |
Description
For Large Metal Buildings whether to park a SUV or for storage look for are strength and durability. DuraMax large metal buildings offer by far the best combination of these features. The DuraMax 12x26 garage boasts 2517 cubic feet of space with a 99in. single roll up door that is wide enough to drive in common SUVs. They are reinforced with metal inserted columns for even greater rigidity and strength. This building can handle at least 20 lbs per square foot of snow. The attractive design and color will go well anywhere. Use for garage, extra large storage shed or workshop
- •Spacious storage capacity: The 12x26 dimensions of the Metal Garage provide ample space to store vehicles, lawn equipment, tools, and other large items.
- •Sturdy metal construction: The garage is built with high-quality galvanized steel that offers excellent durability and protection against the elements.
- •Corrosion-resistant: The galvanized steel construction is resistant to rust and corrosion, ensuring long-lasting performance and minimal maintenance requirements.
- •Versatile storage options: The garage provides ample space for not only vehicles but also additional storage shelves, workbenches, and cabinets, allowing you to organize your items efficiently.
- •Side Lockable Door for Added Convenience and Security
- •Ridge Reinforced Walls
- •Hot Dipped Galvanized Steel Frame Parts
- •98 1/4" wide x 74 3/4" height Front Door Roll Up Opening
- •Low maintenance: The galvanized steel construction requires minimal maintenance, saving you time and effort. You won't need to worry about painting or staining the garage.
- •Weather-resistant: The Metal Garage is designed to withstand various weather conditions, including heavy rain, wind, and snow, providing reliable protection for your vehicles and belongings.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 10 lb. Granular Outdoor Only Fire Ant Killer (HG-96472)
- GIANT DESTROYER Tube Tunnel Garlic 10Pk (00410)
- HOWARD PET PRODUCTS Retract Mount Med 20-85 (8426)
- ZORO SELECT Gate Clip, Steel, Fits 1-3/8 In Dia. (4LVG8)
- DURAMAX 15 x 8 Apex Pro w/fndtn, 2 windows & side door (40216)
- DURAMAX 8x8 DuraMate Shed w/foundation (00384)
- DURAMAX 4x8 SideMate Plus w/foundation (36625)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- DURAMAX 8x5.5 DuraMate Shed w/foundation (00184)
- DURAMAX 8x6 StoreAll Vinyl Shed w/foundation (30115)
- SUNCAST 106 cu. ft. Multi-Wall Resin Plastic Storage Cabinet, Dark Gray (BMS6225D)
- Duramax Sheds & Outdoor Storage