Glass Garden Home
Mfr # 32001
Zoro # G210112729
Key Features
- Assembled/Unassembled Unassembled
- Material Metal
- Color Anthracite/White
- Outside Height 7.9 ft
- Outside Width 9.67 ft
Product Information
- Brand Duramax
- MFR # 32001
- Zoro # G210112729
- UPC # 638801320012
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.9 ft |
Outside Width | 9.67 ft |
Inside Height | 7.17 ft |
Inside Depth | 9.83 ft |
Inside Width | 9.75 ft |
Outside Length | 122 in |
Width | 122.7 in |
Door Opening Width | 2.96 ft |
Overall Depth | 10.05 ft |
Door Opening Height | 6.83 ft |
Details
Assembled/Unassembled | Unassembled |
Material | Metal |
Color | Anthracite/White |
Shape | Square |
Roof Design | Flat |
Description
The Duramax 10x10 Garden Glass Room can be versatile in its use and can serve as a garden shed, office, playroom, accessory dwelling unit ADU or whatever your backyards needs are. It provides a stylish and functional outdoor structure designed to provide a comfortable and enjoyable space for relaxation, entertainment, and gardening. It features sturdy steel wall with PU foam insulation and glass panels that provide excellent durability, weather-resistance, and clarity. As a garden shed, the Duramax 10x10 Garden Glass Room provides a secure and stylish storage space for all your gardening tools and equipment. It keeps everything organized and protected from the elements, while also adding to the aesthetic appeal of your backyard. As an office or playroom, it provides a comfortable and stylish space for work or play, away from the distractions and noise of the main house. It is insulated with PU foam sandwiched in between sturdy steel panels, optionally you can add heating and cooled for year-round comfort, making it a great extension of your home. As an ADU, it provides a compact yet functional living space for guests or family members. With the right modifications, it can include a bathroom, kitchenette, and sleeping area, making it a great alternative to a traditional home addition or rental property. The Duramax 10x10 Garden Glass Room is easy to assemble and requires no special tools or skills. It comes with all the necessary hardware and instructions for quick and easy installation, making it a great DIY project for homeowners and garden enthusiasts. Overall, the Duramax 10x10 Garden Glass Room is a versatile and practical outdoor structure that can transform any backyard into a functional space for anyone looking to enhance their outdoor living space and enjoy the beauty of nature in comfort and style.
- •Resistant to water, fading or damage by sunlight
- •Product dimensions: L 126 3/8” x W 122 1/2" x H 94 3/4"
- •25 guage pre-painted galvanized steel roof panels with 2" PU Foam insulation
- •Sloped roof with rain gutter downspout in both corners to avoid water pooling
- •25 guage pre-painted galvanized steel wall panels with 1" PU foam insulation
- •Outward and Inward swinging 1/4" tempered glass with aluminum powder-coated frame (safety lock included)
- •4" Steel foundation frame Kit
- •Easy-to-assemble bolted tongue and groove wall panel assembly. Provides fast assembly and disassembly. Parts are pre-cut, drilled and numbered for fast simple installation
- • Tough-built walls to easily mount air conditioning
- •1/4" tempered glass with aluminum powder-coated frame
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Peterson V856 LED Over 80" Wide Submersible Combination Tail Light - RH Without License Light (V856)
- STENS Silver Streak Toothed Blade Fits Ayp 532180054 302-408 (362-408)
- DB ELECTRICAL Oil pick up tube For Ford/ Holland 2N, 8N, 9N 86604201 8N6615 (1109-9190)
- CORONA TOOLS Folding Saw, Steel, 10" Blade L, Red Handle (RS16150)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- DURAMAX 10.5 x 8 Apex Pro w/fndtn, 2 windows & side door (40116)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- DURAMAX Bicycle Storage Shed Anthracite w/White Trim (73051)
- DURAMAX 6x6 StoreMate Plus Vinyl Shed w/floor (30425)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67FG)
- Duramax Sheds & Outdoor Storage