Shop All Tool Chests & Cabinets
Duramax
Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 20 in D
Mfr # 6P2TC2WC2FC
Zoro # G510112702
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$5,700.00
Free 30-Day Returns
Key Features
- Color Brown/Gray
- Material Steel, Wood
- Includes 6-Piece Garage Storage Combo Set with Tool Chests, Wall Cabinets and Free Standing Cabinets
- Width 144 in
- Depth 20 in
Product Information
- Brand Duramax
- MFR # 6P2TC2WC2FC
- Zoro # G510112702
- UPC # 638801681076
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 144 in |
Depth | 20 in |
Nominal Outside Depth | 20 in |
Outside Height | 72 in |
Outside Width | 144 in |
Length | 20 in |
Details
Item | Garage Storage Combo Set |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 6-Piece Garage Storage Combo Set with Tool Chests, Wall Cabinets and Free Standing Cabinets |
Number of Cabinet Shelves | 4 |
Assembled/Unassembled | Unassembled |
Number of Pieces | 6 |
Shape | Rectangle |
Number of Tool Chests | 2 |
Top Material | Wood |
Top Material Specifications | Acacia |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •These cabinets are ready to hold everything from sports equipment to gardening tools
- •The solid acacia wood tops handles all workloads. The wood tops gives you the room you need for gardening, crafts, and home repairs.
- •2x Duramax 36 In. 5-Drawers Rolling Tool Chest with Wood Top 36" L x 20" D x 37" H
- •2x Duramax Industrial Wall Cabinet 36" L x 14" D x 20" H
- •DuraMax Industrial Free Standing Cabinet with Wheels 36" L x 20" D x 72" H
- •Vintage Industrial Lock
- •Powder Coated Steel Frame
- •Acacia Solid Wood Top and Drawer Fronts
- •Heavy Duty Casters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Outside calipers 10" (800110EX)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- VESTIL Leveling Jack 21 In Travel, Zinc Plated (LJ-21)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D (10P4TC4WC2FC)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- GEARWRENCH Tool Cart, 7 Drawer, Black/Orange, 35 in W (83246)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- Duramax Tool Chests & Cabinets