Shop All Accent Furniture and Storage
Duramax
Farmhouse cabinet
Mfr # 68062
Zoro # G710112748
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$879.00
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Depth 18.11 in
- Length 18 in
- Outside Width 57.87 in
- Material Solid Wood Top/Steel
Product Information
- Brand Duramax
- MFR # 68062
- Zoro # G710112748
- UPC # 638801680628
- Country of Origin United Arab Emirates
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18.11 in |
Length | 18 in |
Outside Width | 57.87 in |
Outside Height | 29.52 in |
Width | 58 in |
Sliding Door Width | 27.56 in |
Details
Shape | Rectangle |
Material | Solid Wood Top/Steel |
Color | Brown/Dark Gray |
Top Material Specifications | Acacia |
Assembled | Yes (Only Doors and Wheels need to be added) |
Number of Shelves | 4 |
Number of Sliding Doors | 2 |
Top Material | Wood |
Description
An industrial inspired and uniquely designed farmhouse cabinet equipped with sliding doors. Manufactured in metal and wood, the robust cabinet will blend into any decor effortlessly. Shipped fully assembled only the door fronts and wheels need to be added enables you to unpack the unit and start using it immediately without the hassle of assembly. Using quality and durable materials, the unit is perfect as a buffet or TV stand and provides functionality as you can use it to store and display items. 58 In. Length x 18 In. Depth x 30 In. Height 135 Pounds
- •An industrial inspired and uniquely designed farmhouse cabinet equipped with sliding doors.
- •Manufactured in metal and wood, the robust cabinet will blend into any décor effortlessly.
- •Shipped fully assembled (only the door fronts and wheels need to be added) enables you to unpack the unit and start using it immediately without the hassle of assembly.
- •Using quality and durable materials, the unit is perfect as a buffet or TV stand and provides functionality as you can use it to store and display items.
- •Powder Coated 10 gauge Steel Frame
- •Solid Acacia Wood Doors
- •Built in Shelves for added Storage
- •Smooth Sliding Doors
- •Strong and sturdy
- •Rust Resistant
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- ALATERRE FURNITURE Millwork 22" Wood and Zinc Metal End Table with Shelf (AWMW0271Z)
- BAXTON STUDIO Amena Rustic Transitional Dark Brown PU Leather and Oak Finished Wood Small Storage Ottoman (182-11740-Zoro)
- MANHATTAN COMFORT Wine Cabinet, 8-Bottle, 4 Shlv, Yllw/White (350703)
- BAXTON STUDIO Excel Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet (189-11995-ZORO)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- Duramax Accent Furniture and Storage