Shop All Motor Oil
Duramax
Engine Oil, Synthetic Blend, Sz 5 gal.
Mfr # 950241040SB0813
Zoro # G4588973
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 gal
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Product Information
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Synthetic Blend |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 10W-40 |
Color | Amber |
Temp. Range | -43 Degrees to 392 Degrees F |
Base Oil | Synthetic Blend |
Specific Gravity | 0.906 at 60 Degrees F |
ISO Viscosity Grade | Not Specified |
Series | DuraMAX(R) Synthetic Blend |
Pour Point | -43 Degrees F |
Viscosity Index | 145 |
Standards | API |
For Use With | Gasoline Engines |
Application | Cars and Light Trucks |
Viscosity @ 40C | 89.87 |
Viscosity @ 100C | Not Specified |
Dexos Rating | Not Rated |
Features | Advanced Additive Detergency, Enhanced Wear Protection, Improved Fuel Efficiency, Sludge Control |
SAE Grade | 10W-40 |
Container Type | Bottle |
Flash Point | 392 Degrees F |
Description
Engine Oil, Series DuraMAX(R) Synthetic Blend, Container Size 5 gal, Dexos Rating Not Rated, Standards API, Color Amber, Features Advanced Additive Detergency, Enhanced Wear Protection, Improved Fuel Efficiency, Sludge Control, Flash Point 392 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -43 Degrees F, Specific Gravity 0.906 at 60 Degrees F, Viscosity Index 145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVISION Back Up Alarm, 4-23/32" H x 2-15/16" L (28701VA)
- BUYERS PRODUCTS 90 Degree Mudflap Mounting Plate for All 24 Inch Splash Guards (MFBH2375A)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, UPC Label (29517)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- LIQUI MOLY Top Tec 6600 0W-20, 5 Liter, 22046 (22046)
- Duramax Motor Oil