Shop All Motor Oil
Duramax
Engine Oil, Conventional, Sz 1 qt.
Mfr # 950261040001401
Zoro # G4588903
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils High Mileage
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | High Mileage |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | 10W-40 |
Color | Amber |
Temp. Range | -54 Degrees to 417 Degrees F |
Pour Point | -54 Degrees F |
Viscosity @ 40C | 97.5 |
Series | DuraMAX(R) High Mileage |
Flash Point | 302 Degrees F |
Container Type | Bottle |
Features | Fights Friction, Increases Power Output, Minimizes Deposit and Sludge Formation, Reduces Oil Consumption and Leaks |
Specific Gravity | 0.870 at 60 Degrees F |
Viscosity @ 100C | Not Specified |
Application | Cars and Light Trucks |
SAE Grade | 10W-40 |
Base Oil | High Mileage |
ISO Viscosity Grade | Not Specified |
Viscosity Index | 145 |
For Use With | Gasoline Engines |
Standards | API, SAE |
Dexos Rating | Not Rated |
Description
Engine Oil, Series DuraMAX(R) High Mileage, Container Size 1 qt, Dexos Rating Not Rated, Standards API, SAE, Color Amber, Features Fights Friction, Increases Power Output, Minimizes Deposit and Sludge Formation, Reduces Oil Consumption and Leaks, Flash Point 302 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -54 Degrees F, Specific Gravity 0.870 at 60 Degrees F, Viscosity Index 145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 44924 replacement light bulb lamp (44924 GE GENERAL ELECTRIC G.E)
- SPARTAN POWER 50 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG50FTBLACK)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- EATON BUSSMANN Fuseasrtmt W/Pul Atl 4Pk (BP/ATL-A4-RPP)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W30 12/Q CS (950240530SB1401)
- MOBIL MOBIL DELVAC 1 ESP 5W-40, 5GA PAIL (122265)
- Duramax Motor Oil