Shop All Motor Oil
Duramax
DURAMAX SYNTHETIC BLEND 10W30 DR
Mfr # 950241030SB0810
Zoro # G003664954
product price: $1,291.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,291.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Duramax Synthetic, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil, Features Enhanced Wear Protection, Improved Fuel Efficiency, Sludge Control, Flash Point 392 Degrees F, ISO Viscosity Grade Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- AGS Accufit Oil Drain Plug M22x1.50, 1 per Bag (ODP-00014B)
- SPRINGFIELD Springfield 3300712-HL 2-3/8" Hi-Lo Post - 12" (3300712-HL)
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- SOPUS PRODUCTS 1 qt. 10W40 Quaker State Motor Oil (84378)
- Duramax Motor Oil