Shop All Motor Oil
Duramax
DURAMAX HIGH MILEAGE 5W30 12/Q CS
Mfr # 950260530HM1401
Zoro # G4589043
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils High Mileage
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Liquid Armor High Mileage, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Fights Friction, Increases Power Output, Minimizes Deposit and Sludge Formation, Reduces Oil Consumption and Leaks, Flash Point 302 Degrees F, ISO Viscosity Grade Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular 0" x0" x0" (A-11001438)
- SCOTTY 245 1 1/4" Round Rail Mount (245)
- PERKO Perko 1177DP0CHR Door Stop (1177DP0CHR)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W30 12/Q CS (950240530SB1401)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 40 SAE Grade (822390)
- Duramax Motor Oil