Shop All Motor Oil
Duramax
Duramax Engine Oil
Mfr # 950250520SY0817
Zoro # G908389792
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Dexos Rating Not Rated
- Standards API SP
- Series SAE Engine Oil
- Flash Point 438.8 Degrees F
Product Information
Dimensions
Container Size | 6 gal |
Description
Duramax Engine Oil, Series SAE Engine Oil, Container Size 6 gal, Compatible Vehicle Type Sports Cars, Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Dexos Rating Not Rated, Standards API SP, Biodegradable Not Biodegradable, Additives Included Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Viscosity Index Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Detergent Detergent Oil, Engine Cycle 4-Cycle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 33/20 Ton Air/Hyd. Floor Jack (72218)
- DEVILBISS AUTOMOTIVE REFINISHING 901347 GASKETS (BK80-11-5)
- A & I PRODUCTS 40 Roller Chain, 50ft (Import) 9.1" x9.1" x8.7" (A-RC40X50IMP)
- MAGNAFLOW MUFF S/S 14" X 2-1/2" D/D (11386)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W30 12/Q CS (950240530SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- LIQUI MOLY 5 Liter 5W-40 Molygen New Generation Motor Oil (LI568569)
- Duramax Motor Oil