Shop All Motor Oil
Duramax
DURAMAX DEXOS G2 SYNTHETIC 5W30 DR
Mfr # 950250530D20810
Zoro # G4292794
product price: $1,643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Duramax Dexos G2, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards API, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Features Advanced Molecules, Film Barrier, Synthetic Base Oils, Flash Point 752 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 440 Degrees F, Minimum Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Replacement Flame Arrestor For 3UAJ6 (08217)
- DAYCO Utility Belt Industrl V-Belt, Ap78 (AP78)
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- HOLLEY CARB KIT (37-474)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- PENNZOIL 10W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035052)
- Duramax Motor Oil