Shop All Motor Oil
Duramax
DURAMAX DEXOS G2 SYNTHETIC 0W20 DR
Mfr # 950259020D20810
Zoro # G4290222
product price: $1,524.99
/ea
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 0W-20
- Color Green
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Duramax Dexos G2, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating Not Rated, Standards API, Color Green, Compatible Engine Type Gasoline Engines, Container Type Drum, Features Advanced Molecules, Film Barrier, Synthetic Base Oils, Flash Point 752 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 438 Degrees F, Minimum Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 15400 lb. Cap, 2.5" - 16.5" Lift Height Range (PAKHJ02)
- BUYERS PRODUCTS 900W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543895)
- ROCK JOCK JK ANTIROCK FRONT SWAY BAR KIT W/ STEEL FRAME BRACKETS (CE-9900JKF)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- MOBIL Mobil MO98HC95 Quart 5W20 Synthetic Motor Oil; Pack of 6 (151167)
- Duramax Motor Oil