Shop All Motor Oil
Duramax
Drydene Diesel AllFleet Pail
Mfr # 949281540DF0813
Zoro # G908391771
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Standards API CK-4
- Container Size 5 gal
- Specific Gravity 0.88
- Pour Point -27.4 Degrees F
Product Information
Dimensions
Container Size | 5 gal |
Description
Drydene Diesel AllFleet Pail, Series SAE Engine Oil, Container Size 5 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Standards API CK-4, Biodegradable Not Biodegradable, Additives Included Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Viscosity Index Inhibitors, Color Brown, Compatible Engine Type Diesel Engines, Container Type Pail, Detergent Detergent Oil, Engine Cycle 4-Cycle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Clear Finish (S3475)
- MIDWEST FASTENER 5/16"-18 x 5" Zinc J Hold Down Bolt 4PK (34843)
- DURALINER Duraliner DRLPA0719X 4 in. Round Bedliner Plug (DRLPA0719X)
- STROMBERG CARLSON TIRE CARRIER FOLDING - UNIVERSAL FIT: TRAVEL TRAILER & FIFTH WHEEL ONL (TR-2)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- MTD Oil 20 Oz Bottle B (OL-20BC)
- Duramax Motor Oil