Shop All Motor Oil
Duramax
Drydene Diesel AllFleet Drum
Mfr # 949281540DF0810
Zoro # G208391778
product price: $2,701.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,701.99
Free 30-Day Returns
Key Features
- Color Brown
- Pour Point -27.4 Degrees F
- Container Type Drum
- Container Size 55 gal
- Dexos Rating Not Rated
Product Information
Dimensions
Container Size | 55 gal |
Description
Drydene Diesel AllFleet Drum, Series SAE Engine Oil, Container Size 55 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Standards API CK-4, Biodegradable Not Biodegradable, Additives Included Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Viscosity Index Inhibitors, Color Brown, Compatible Engine Type Diesel Engines, Container Type Drum, Detergent Detergent Oil, Engine Cycle 4-Cycle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Master Cylinder Plug Set Universal (803P)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- ASPEN Oil Bottles Four Cycle Quart (4T001USA480)
- Duramax Motor Oil