Ashton Convertible Table / Bench
Mfr # 68070
Zoro # G010112714
Key Features
- Material Solid Wood Top/Steel
- Overall Height 30 in
- Color Brown/Dark Gray
- Width (In.) 56 in
- Overall Width 56 in
Product Information
- Brand Duramax
- MFR # 68070
- Zoro # G010112714
- UPC # 638801680703
- Country of Origin United Arab Emirates
- Category Outdoor Benches
Dimensions
Overall Height | 30 in |
Width (In.) | 56 in |
Overall Width | 56 in |
Overall Depth | 33 in |
Length | 33 in |
Details
Material | Solid Wood Top/Steel |
Color | Brown/Dark Gray |
Shape | Rectangle |
Top Material Specifications | Acacia |
Back Positions | 2 |
Top Material | Wood |
Description
The perfect and practical addition to your backyard, patio, balcony or any outdoor space. Whether you want to sit quietly outdoor, eat al fresco or work from home, Ashton is the ideal product as this versatile bench quickly and easily converts from a bench to a picnic table in one quick and simple step, by one person. The frame is made from durable steel that is powder coated and features inlaid high impact polystyrene slats that simulates wood but doesnft.t require the high maintenance that wood needs to maintain its look and luster. The beauty of this product is that you can purchase two pieces to create one picnic table to enjoy the outdoors.
- •The perfect and practical addition to your backyard, patio, balcony or any outdoor space.
- •Whether you want to sit quietly outdoor, eat al fresco or work from home, Ashton is the ideal product as this versatile bench quickly and easily converts from a bench to a picnic table in one quick and simple step, by one person.
- •The frame is made from durable steel that is powder coated and features inlaid high impact polystyrene slats that simulates wood but doesn’t require the high maintenance that wood needs to maintain its look and lustre.
- •The beauty of this product is that you can purchase two pieces to create one picnic table to enjoy the outdoors.
- •A very strong and stable product
- •Two benches can be placed together to create one full picnic table (sold separately)
- •Compact solution - convenient as it can be used as a bench or picnic table to meet your needs.
- •Easy maintenance - a quick wash with a sponge or hose will do the trick.
- •Inlaid high impact weather resistant polystyrene slats that simulate real wood
- •56" W x 33" D x 30" H
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUATTY POTTY SQUATTY POTTY 7"" WHT (SP-E-7)
- BELL SPORTS Mesh Bike Glove L/Xl Blk (7104416)
- VANISH ELC DEER REPELLER (P7841)
- AFTERMARKET Fits New Holland Boomer Tractor Equipment Key Fits Many Models 70 (ELI80-0573)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- GARDENCARE Cedar 27 in Wide 5 ft Cross Legged Picnic Table with 2 5 ft Backed Benches (GA623131)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- SOUNDBEST KIDS BENCH ESSENTIALS (SXL-PB401B-N)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 15' Long, Single Footboard (NB-0215ASTD)
- FLASH FURNITURE Easton 3-Tier Wooden Entryway Bench, Metal Mesh Shoe Storage Shelves, Blackwash, Black Metal Frame (HGWA-BCH-MTL-3T-BLKWSH-GG)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- Duramax Outdoor Benches