Shop All Wall Mount Cabinets
Duramax
36 In. Wide Industrial Wall Cabinet
Mfr # 68030
Zoro # G510112740
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 36 in
- Assembled/Unassembled Assembled
- Cabinet Color Brown/Dark Gray
- Material - Cabinets Solid Wood Top/Steel
- Number of Shelves 1
Product Information
- Brand Duramax
- MFR # 68030
- Zoro # G510112740
- UPC # 638801680307
- Country of Origin United Arab Emirates
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 36 in |
Overall Width | 35.98 in |
Overall Height | 20.08 in |
Overall Depth | 13.89 in |
Details
Description
If you are short on space and storage, then this hanging wall cabinet is the perfect choice for your home or garage. Manufactured in metal and wood, the robust industrial inspired cabinet will blend into any vintage or rustic decor effortlessly. Shipped fully assembled only the shelf needs to be inserted makes the installation of your cabinet a piece of cake. 36 In. Length x 14 In. Wide x 20 In. Height 70.5 Pounds
- •If you are short on space and storage, then this hanging wall cabinet is the perfect choice for your home or garage.
- •Manufactured in metal and wood, the robust industrial inspired cabinet will blend into any vintage or rustic décor effortlessly.
- •Shipped fully assembled (only the shelf needs to be inserted) makes the installation of your cabinet “a piece of cake”.
- •Vintage industrial look
- •Powder Coated 10 gauge Steel Frame
- •Solid Acacia wood doors
- •Rust Resistant
- •1 Full Width Metal Shelf
- •Multi Purpose
- •Easy to install
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Living Hinge 90 Degree 15 S (4383)
- SURTEK White Steel Shelf Bracket 6X8 (137792)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- INVAL Garage Storage System (GS-GP50)
- DURHAM MFG Industrial First Aid Cabinet, swing out door, 2 Shelves, 7FX (533-43)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- QUEST MFG Wall Enclosure, Front/Side Access, 16U, 32"H x 21"W x 20"D, Black (WM2019-16-02)
- ALATERRE FURNITURE Coventry 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANCT75WH)
- Duramax Wall Mount Cabinets