Shop All Industrial Storage Cabinets
Duramax
36 In. W x 72In. H Industrial Free Standing Cabinet with wheels
Mfr # 68010
Zoro # G310112711
product price: $999.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$999.00
Free 30-Day Returns
Key Features
- Material Solid Wood Top/Steel
- Assembled/Unassembled Unassembled
- Color Brown/Dark Gray
- Number of Shelves 4
- Depth 18.11 in
Product Information
- Brand Duramax
- MFR # 68010
- Zoro # G310112711
- UPC # 638801680109
- Country of Origin United Arab Emirates
- Category Industrial Storage Cabinets
Dimensions
Depth | 18.11 in |
Length (In.) | 19 in |
Width | 36 in |
Outside Height | 73.15 in |
Outside Width | 35.83 in |
Details
Material | Solid Wood Top/Steel |
Assembled/Unassembled | Unassembled |
Color | Brown/Dark Gray |
Number of Shelves | 4 |
Weight | 227 lbs |
Tabletop Material | Wood |
Description
A large robust industrial inspired cabinet that is the perfect addition for your home or garage. Manufactured in a heavy metal frame and wood front doors, this impressive cabinet is equipped with 3 full-width heavy-duty metal shelves to meet all your storage needs. It features 4 heavy duty casters 2 locking. The versatility of this product makes it ideal for your living room, dining room, bedroom, home office, kitchen, craft or hobby room. 36 In. Length x 20 In. Depth x 72 In. Height 227 Pounds
- •A large robust industrial inspired cabinet that is the perfect addition for your home or garage.
- •Manufactured in a heavy metal frame and wood front doors, this impressive cabinet is equipped with 3 full-width heavy-duty metal shelves to meet all your storage needs.
- •It features 4 heavy duty casters (2 locking).
- •The versatility of this product makes it ideal for your living room, dining room, bedroom, home office, kitchen, craft or hobby room.
- •36 In. Length x 20 In. Depth x 72 In. Height
- •Powder Coated 10 gauge Steel Frame
- •Solid Acacia Wood Doors
- •Easy to maneuver
- •Easy assembly
- •Rust Resistant
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO Assorted Peg hooks 1/8 in. and 1/4 in., 50PK (DK41009)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 48"D, 96"H, 102"W (184809643096S)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 LIGHT GREY)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-07)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-WP-244)
- Duramax Industrial Storage Cabinets