Shop All Workbenches
Duramax
3-Piece Garage Storage Combo Set with Workbench and Cabinets
Mfr # 3PWB2WC
Zoro # G210108432
product price: $1,790.00
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,790.00
Free 30-Day Returns
Key Features
- Width 72 in
- Color Brown/Dark Gray
- Workbench/Table Frame Material Solid Wood Top/Steel
- Overall Depth 24 in
- Overall Height 57 in
Product Information
- Brand Duramax
- MFR # 3PWB2WC
- Zoro # G210108432
- UPC # 638801681014
- Country of Origin United Arab Emirates
- Category Workbenches
Dimensions
Width | 72 in |
Overall Depth | 24 in |
Overall Height | 57 in |
Length | 24 in |
Overall Width | 72 in |
Details
Color | Brown/Dark Gray |
Workbench/Table Frame Material | Solid Wood Top/Steel |
Assembled/Unassembled | Unassembled |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •These cabinets are ready to hold everything from sports equipment to gardening tools
- •The solid acacia wood tops handles all workloads. The wood tops gives you the room you need for gardening, crafts, and home repairs.
- •Duramax Rolling Workbench Furniture with 3 Drawers, for Home, Garage, Workshop 72" L x 24" D x 37" H
- •2x Duramax Industrial Wall Cabinet 36" L x 14" D x 20" H
- •Vintage Industrial Lock
- •Powder Coated Steel Frame
- •Acacia Solid Wood Top and Drawer Fronts
- •Heavy Duty Casters
- •Protective Drawer Liner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Personal Safe Portable (5900D)
- HAMPTON Gray Steel Shelf Bracket 18 Ga. 6 in. L 100 lb (01-7520-307)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, Blue, 23 7/8 in L (QUS951BL)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- DURAMAX 11-pc Garage Storage Combo Set, Workbench, Tool Chests, Wall Cabinets and Free Standing Cabinets (11P1WB2TC4WC4FC)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Safety Edge, Blue (711169)
- Duramax Workbenches