Shop All Sheds & Outdoor Storage
Duramax
10.5x13 Woodbridge Plus w/foundation
Mfr # 40234
Zoro # G810112716
product price: $1,689.00
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,689.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Ivory/Brown
- Outside Height 7.65 ft
- Outside Width 10.46 ft
Product Information
- Brand Duramax
- MFR # 40234
- Zoro # G810112716
- UPC # 638801402343
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.65 ft |
Outside Width | 10.46 ft |
Inside Height | 6.1 ft |
Inside Depth | 12.87 ft |
Inside Width | 10.28 ft |
Overall Depth | 13.05 ft |
Outside Length | 159.45 in |
Width | 127.87 in |
Door Opening Height | 5.95 ft |
Door Opening Width | 5.05 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Ivory/Brown |
Wall Color | Ivory |
Roof Design | Gable |
Roof Color | Brown |
Shape | Rectangle |
Description
The 10ft. Wide Woodbridge Plus is our plus signature line that gives you the ultimate solution for all your storage needs. If you have the room this is the ideal storage shed for you! With large area cubic feet, there is no better valued vinyl shed in the market place today. This tall walk-in shed features tall and wide double doors. The wall columns are reinforced with a solid metal structure that gives the shed strength as well as allows you to mount shelves or hang garden tools. These larger sheds can also be used as a hobby or activity room.
- •Spacious storage capacity: The 10x13 dimensions of the Woodbridge Plus shed provide ample space to store a wide range of outdoor equipment, tools, bicycles, and other items.
- •Durable construction: The shed is built with high-quality vinyl material that is resistant to weather elements such as rain, wind, and UV rays. It is designed to withstand harsh outdoor conditions and maintain its structural integrity.
- •Low maintenance: The vinyl material used in the Woodbridge Plus shed requires minimal maintenance. You won't need to paint, stain, or treat it, saving you time and effort.
- •Spacious interior height: The Woodbridge Plus shed offers ample headroom, allowing easy access and movement inside the shed.
- •Secure storage: The Woodbridge Plus shed comes with lockable doors, providing enhanced security for your stored items. You can keep your belongings safe and protected from unauthorized access.
- •Wide double doors measure 61" wide x 71" tall
- •One built in shatter proof window included!
- •Foundation Floor Framing Kit Included (finish with plywood or concrete; not included)
- •Reinforced metal structure can handle 20 lb/sqft snow load
- •Better air circulation with ventilation slits in gable fascia
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trans Asm-Hydro Lh (618P07468)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- AP PRODUCTS AP Products 016-02-3157 Bulb #3157 (016-02-3157)
- BRIGGS & STRATTON O-Ring Seal (793628)
- DURAMAX 10.5x10 Woodbridge Plus w/foundation (40224)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- DURAMAX 8x5.5 DuraMate Shed w/foundation (00184)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- DURAMAX 8x6 Pent Roof with Skylight Light Gray (50371)
- IMPACT CANOPY 6 FT x 8 FT Storage Shed, Steel Pipe 37.5mm, Polyethene Cover, TAN (070018150)
- Duramax Sheds & Outdoor Storage