Shop All Sign Holders
Duraframe
Sign Holder, 11" x 17" Size, Black, PK2
Mfr # 476901
Zoro # G7305825
product price: $22.85
/pk 2, $11.43/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material PVC
- Color Black
- ADA Compliance No
- Includes Self-Adhesive Backing
Product Information
- Brand Duraframe
- MFR # 476901
- Zoro # G7305825
- UPC # 00616528901509
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 11 in x 17 in |
Overall Height | 12 1/4 in |
Overall Width | 18 in |
Overall Depth | 1/16 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 17 in |
Details
Item | Sign Holder |
Mounting Style | Surface |
Material | PVC |
Color | Black |
ADA Compliance | No |
Includes | Self-Adhesive Backing |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Surface, Size 11 in x 17 in, Overall Height 12 1/4 in, Overall Width 18 in, Material PVC, Color Black, Includes Self-Adhesive Backing, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Authorized Belt (708418RWA)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-1.0)
- DURAFRAME Sign Holder, 9 1/2" x 12 3/10" Size, PK2 (476801)
- DURAFRAME Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- BRADY Sign Slider Message Board, 36inH x 24inW (140747)
- HY-KO Heavy Duty Sign Frame Sign Stake, 5PK (A20340)
- TENSABARRIER Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- Duraframe Sign Holders