Shop All Document Holders
Duraframe
Duraframe Note, Letter, Silver
Mfr # 477323
Zoro # G7319529
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Type Rectangle
- Color Silver
- Width 10.06"
- Height 14.06"
Product Information
- Brand Duraframe
- MFR # 477323
- Zoro # G7319529
- Country of Origin Poland
- Category Document Holders
Dimensions
Width | 10.06" |
Height | 14.06" |
Sheet Size | 8.50 in x 11 in |
Length | 0.03" |
Details
Item | Duraframe Note,Letter,Silver |
Material | Plastic |
Type | Rectangle |
Color | Silver |
Mounting Type | Self-Adhesive |
Includes | Sign Holder |
Features | Anti-Glare, Surface product can be used on smooth Surfaces, TAA Compliant, Can be Removed on Glass, Frame can be opened, Can be read from both front and back side, Frame looks identical on both sides |
Description
Duraframe Note,Letter,Silver
- •Contemporary silver magnetic frame to create professional looking signage/displays quickly and easily
- •Display & edit your shopping list to-do list interactive Q&A Office news email & Phone number lists schedules calendars etc
- •Adheres to any smooth solid surface and easy to remove
- •Transparent surfaces allow it to be read from both sides
- •Letter size works Landscape or portrait
- •Direct writing onto the inserts within the frame
- •Holds up to 5 sheets of 80 lb. paper
- •Universal pen holder
- •Frame looks identical from both sides
- •For use in portrait and landscape formats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO ARTS Just for Kids Scented Ink Pad Set, 6 Colors/Scents (CS118)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Small Case- 6pcs- Gray (WD-ED-OS-SC-100-100-GY)
- SCHOOL SMART PAPER BAG 5 LB 11X5.25X3.375 IN BROWN PK OF 100 PK (19105)
- CONSOLIDATED STAMP MFG 2000 PLUS Self-Inking Refill Ink- Blue- .9 oz Bottle (32961)
- TARIFOLD Magneto Adhesive Picture Frame, Slvr, PK2 (P18650)
- TARIFOLD Catalog Rack Ring Sec., 1-1/3 In. H, Blk (50405)
- SMEAD Smead Side Opening PressGuard Report Cover, Prong Fastener, Letter, Black (81152)
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Red (81751)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4"W, PK25 (252012)
- AVERY Protector, Sheet, Nongl.Sprhv 50PK (AVE74131)
- MADE-TO-STICK Side Opening PressGuard Report Cover Prong Fastener Letter Yellow (MA193626)
- Duraframe Document Holders