Shop All File Folders
Duraclip
Report Cover, 60 Sh, Ltr, Nv Blue, PK25
Mfr # 221428
Zoro # G7319343
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.13"
- Color Navy Blue
- Material Plastic
- Clip Type Special Sprung Steel Clip
- Size Letter Size
Product Information
- Brand Duraclip
- MFR # 221428
- Zoro # G7319343
- UPC # 00616528230203
- Country of Origin Germany
- Category File Folders
Dimensions
Width | 12.13" |
Size | Letter Size |
Height | 2.63" |
Outside Length | 11" |
Details
Item | Report Cover,60 Sh,Ltr,Nv Blue,PK25 |
Color | Navy Blue |
Material | Plastic |
Clip Type | Special Sprung Steel Clip |
For Use With | Letter Size Documents (8-1/2" X 11") |
Sheet Capacity | 60 Sheets |
Includes | 25 Report Covers |
Description
Report Cover,60 Sh,Ltr,Nv Blue,PK25, Package Quantity 25
- •PUNCHLESS report cover
- •STURDY vinyl with a clear front to show-off and protect contents
- •VERSATILE: The report covers can be used for school, office, or presentation purposes
- •SLIDE IN CLIP securely holds materials in place
- •30 SHEET capacity
- •Holds up to 60 sheets
- •For letter size documents (8-1/2" x 11")
- •Five-year clip warranty
- •Also available in 30 sheet capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- LEARNING RESOURCES Minute Math Electronic Flash Card, Recommended Grade: 1+ (6965)
- GEC Freeman Staples, 18 Gauge, 1/2", 1000/Bx (NS18-12)
- ZORO SELECT Literature Mailers, 14" x 10" x 2", White, 50/Bundle (55VK97)
- DURACLIP Report Cover, 30 Sh, Ltr, Dk Blue, PK25 (220307)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- DURACLIP Report Cover, 60 Sh, Ltr, Black, PK25 (221401)
- DURACLIP Report Cover, 60 Sh, Ltr, Dk Blue, PK25 (221407)
- DURACLIP Report Cover, 30 Sh, Ltr, Red, PK25 (220303)
- DURACLIP Report Cover, 30 Sh, Ltr, Black, PK25 (220301)
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- Duraclip File Folders