Shop All File Folders
Duraclip
Report Cover, 60 Sh, Ltr, Black, PK25
Mfr # 221401
Zoro # G7319203
product price: $69.45
/pk 25, $2.78/ea
$69.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.13"
- Color Black
- Material Plastic
- Clip Type Special Sprung Steel Clip
- Size Letter Size
Product Information
- Brand Duraclip
- MFR # 221401
- Zoro # G7319203
- Country of Origin Germany
- Category File Folders
Dimensions
Width | 12.13" |
Size | Letter Size |
Height | 2.63" |
Outside Length | 11" |
Details
Item | Report Cover,60 Sh,Ltr,Black,PK25 |
Color | Black |
Material | Plastic |
Clip Type | Special Sprung Steel Clip |
Includes | 25 Report Covers |
For Use With | Letter Size Documents (8-1/2" X 11") |
Sheet Capacity | 60 Sheets |
Description
Report Cover,60 Sh,Ltr,Black,PK25, Package Quantity 25
- •PUNCHLESS report cover
- •STURDY vinyl with a clear front to show-off and protect contents
- •VERSATILE: The report covers can be used for school, office, or presentation purposes
- •SLIDE IN CLIP securely holds materials in place
- •30 SHEET capacity
- •Holds up to 60 sheets
- •For letter size documents (8-1/2" x 11")
- •Five-year clip warranty
- •Also available in 30 sheet capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- DURACLIP Report Cover, 60 Sh, Ltr, Dk Blue, PK25 (221407)
- DURACLIP Report Cover, 30 Sh, Ltr, Maroon, PK25 (220331)
- DURACLIP Report Cover, 30 Sh, Ltr, Red, PK25 (220303)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- DURACLIP Report Cover, 30 Sh, Ltr, Black, PK25 (220301)
- DURACLIP Report Cover, 30 Sh, Ltr, Dk Blue, PK25 (220307)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX42338)
- Duraclip File Folders