Shop All Recirculating Chillers
Durachill
Chiller, Turbine Pump, 13.7A
Mfr # CA02A1T1-41AA1N
Zoro # G9518285
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,270.99
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Capacity 4.2 L
- Temp. Range (F) 14 Degrees to 158 Degrees
- Amps 13.7 A
- Pump Type Turbine
Product Information
- Brand Durachill
- MFR # CA02A1T1-41AA1N
- Zoro # G9518285
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Height | 26 in |
Overall Depth | 21 3/4 in |
Overall Width | 15 in |
Description
Chiller, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) -10 Degrees to 70 Degrees , Temp. Range (F) 14 Degrees to 158 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Amps 13.7 A, Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital, Flow Rate 13.25 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.