Shop All Disposable Specialty Batteries
Duracell
Specialty High-Power Lithium Battery, 245, 6V
Mfr # DL245BPK
Zoro # G7522465
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 245
- Battery Type Lithium
- Voltage 6 V
- Material Lithium Manganese Dioxide
- Application Cameras
Product Information
- Brand Duracell
- MFR # DL245BPK
- Zoro # G7522465
- UPC # 41333124100
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Size | 245 |
Details
Battery Type | Lithium |
Voltage | 6 V |
Material | Lithium Manganese Dioxide |
Application | Cameras |
Weight | 0.15 lbs |
Description
Duracell® Specialty High-Power Lithium Battery, 245, 6V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack (ML35-12GELMP2906)
- RED LION Ethernet Switch (1005TX)
- CREE Junction Box Mount (IG-JBWH)
- HON Slide-Away Keyboard Platform, Laminate, 21-1/2w x 10d, Mahogany (H4022.N)
- DURACELL Specialty Keyless Entry Battery (DL2025B2PK)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- DURACELL Battery, Size 28A, Alkaline, 6V (PX28A)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- DURACELL Photo DL CR1/3N 2L76 3V Lithium Battery Replaces 1/3N, DL1/3N, DL1/3NB (DL1/3N)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-24)
- Duracell Disposable Specialty Batteries