Shop All Disposable Specialty Batteries
Duracell
Specialty High-Power Lithium Battery, 123, 3V, PK2
Mfr # DL123AB2PK
Zoro # G6070082
product price: $14.85
/pk 2, $7.43/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Battery Size 123
- Voltage 3V
- Voltage - Batteries 3V
- Color Black
Product Information
- Brand Duracell
- MFR # DL123AB2PK
- Zoro # G6070082
- UPC # 41333212104
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | 123 |
Details
Battery Chemistry | Lithium |
Voltage | 3V |
Voltage - Batteries | 3V |
Color | Black |
Description
Duracell® Specialty High-Power Lithium Battery, 123, 3V, 2/PK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility Jazzy 1450 (ML75-12GEL166)
- GETAC 3Rd-Party Item, Canister Adapter, X500Sataadp, X500 Sata Hdd/Ssd (OHPSATAADPX)
- ILC Replacement for Panasonic Br-ccf1th (BR-CCF1TH PANASONIC)
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- DURACELL Battery Lthm 3V 123 12Pk (037506)
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- DURACELL Battery, Size 21/23, Alkaline, 12V, PK2 (MN21)
- DURACELL Specialty High-Power Lithium Battery, 245, 6V (DL245BPK)
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2025-2)
- Duracell Disposable Specialty Batteries