Shop All Coin & Button Batteries
Duracell
Specialty Alkaline Battery, 76/675, 1.5V
Mfr # PA76A/675BPK
Zoro # G5225462
original price:
$1.79
11% off
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calculators; Home Medical Devices
- Weight 0.02 lbs
- Size 76/675
- Material Alkaline Manganese Dioxide
- Voltage 1.5 V
Product Information
- Brand Duracell
- MFR # PA76A/675BPK
- Zoro # G5225462
- UPC # 41333664453
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Size | 76/675 |
Details
For Use With | Calculators; Home Medical Devices |
Weight | 0.02 lbs |
Material | Alkaline Manganese Dioxide |
Voltage | 1.5 V |
Description
Duracell® Specialty Alkaline Battery, 76/675, 1.5V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- REED INSTRUMENTS USB Cable, For Use With Mfr. No. R8085 (R8085-USB)
- BESTLINK NETWARE DSL Splitter with Noise Filter (170801)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- DURACELL Lithium Coin Battery, 2025, PK2 (DURDL2025B2PK)
- DURACELL Silver Oxide 376/377 1.5 V 0.02 Ah Electronic/Watch Battery , 2PK (D377B2PK08)
- DURACELL Specialty Watch Battery (D370/371PK09)
- DURACELL Lithium Coin Battery, 2025, PK4 (DL2025B4PK)
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- ZORO SELECT Coin Cell Battery, Lithium, 265mAh Cap. (CR2330)
- Duracell Coin & Button Batteries