Shop All Rechargeable Batteries
Duracell
Rechargeable StayCharged NiMH Batteries, AAA, PK4
Mfr # DX2400B4N
Zoro # G6102991
original price:
$40.34
49% off
new price: $20.19
/pk 4, $5.05/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Everyday Electronic Devices
- Material Nickel-Metal Hydride
- Voltage 1.2 V
- Weight 0.15 lbs
Product Information
- Brand Duracell
- MFR # DX2400B4N
- Zoro # G6102991
- UPC # 41333661605
- Country of Origin China
- Category Rechargeable Batteries
Details
For Use With | Everyday Electronic Devices |
Material | Nickel-Metal Hydride |
Voltage | 1.2 V |
Weight | 0.15 lbs |
Description
Duracell® Rechargeable StayCharged NiMH Batteries, AAA, 4/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mortara Instruments ELI 50 EKG Battery (ELI 50 EKG BATTERY MORTARA INSTRUMENTS)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for B B Battery BP7-12 (ML7-121911111188)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- ILC Replacement for Sonnenschein Sl-350/p (SL-350/P SONNENSCHEIN)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK2 (DX2400B2N)
- DURACELL DURA 9V Alk Battery (MN1604B1Z)
- DURACELL DURA3PK 15V 303Battery (67448)
- DURACELL Nimh Batteries, AA (DX1500R4090)
- DURACELL DURA2PK 3V 2025 Battery (66387)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- Duracell Rechargeable Batteries