Shop All Coin & Button Batteries
Duracell
Lithium 2032 3 V 210 Ah Security and Electronic Battery 2 pk
Mfr # DL2032B2PK
Zoro # G106435604
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium (Li)
- Voltage - Batteries 3 V DC
- For Use With Watches,Calculators,Computers,Laptops,Cameras,PDA's,Scanners,Pet Training Devices,Medical Equipments
- Application Multipurpose
- Recycled No
Product Information
- Brand Duracell
- MFR # DL2032B2PK
- Zoro # G106435604
- UPC # 41333663883
- Country of Origin China
- Category Coin & Button Batteries
Details
Battery Chemistry | Lithium (Li) |
Voltage - Batteries | 3 V DC |
Item | Battery |
For Use With | Watches,Calculators,Computers,Laptops,Cameras,PDA's,Scanners,Pet Training Devices,Medical Equipments |
Application | Multipurpose |
Recycled | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 5-21/64" W x 8-1/4" H (JP-DVF)
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W (PL200M)
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black (59020)
- DURACELL Coin Cell, 2032, Lithium, 3V, PK2 (DL2032B2PK)
- DURACELL Easy Tab Hearing Aid Battery, # 13 (DA13B8ZM09)
- DURACELL Silver Oxide 309/393 1.5 V 80 Ah Electronic/Watch Battery (D309/393BPK)
- DURACELL Coin Cell, 2450, Lithium, 3V, Voltage: 3 (DL2450BPK)
- DURACELL Easy Tab Hearing Aid Battery, # 10 (DA10B16ZM10)
- DURACELL 3V Lithium Coin Cell Battery BR2025, 280-205, SB-T14, 5003LC, ECR2025 (DL2025B)
- EXELL BATTERY Coin Cell Battery CR3032 3V Lithium, Replaces DL3032, BR3032, KL3032 (EB-CR3032)
- Duracell Coin & Button Batteries