Shop All Power Inverters
This Product is Discontinued
Duracell
Inverter, Modified Sine Wave, 2,400 W Peak, 1,200 W Continuous, 3 Outlets (Discontinued)
Mfr # DRINV1200
Zoro # G901701843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 2,400 W
- Continuous Output Power 1,200 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
Product Information
- Brand Duracell
- MFR # DRINV1200
- Zoro # G901701843
- UPC # 609525765229
- Country of Origin China
- Category Power Inverters
Dimensions
Height | 3 in |
Width | 10 in |
Depth | 8 3/4 in |
Inverter DxWxH | 10 3/4 in x 8 3/4 in x 3 1/8 in |
Overall Height | 3 1/8 in |
Overall Depth | 10 3/4 in |
Overall Width | 8 3/4 in |
Description
Duracell High Power Inverter 1200
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.