Shop All Disposable Standard Batteries
Duracell
Duracell Optimum Extra Life Battery AA Alkaline Battery, 8 PK
Mfr # OPT1500B8
Zoro # G9272289
product price: $11.99
/pk 8, $1.50/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5VDC
- Standard Battery Series Duracell Optimum Extra Life Battery
- Battery Chemistry Alkaline
- Battery Size AA
Product Information
- Brand Duracell
- MFR # OPT1500B8
- Zoro # G9272289
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Battery Size | AA |
Details
Voltage | 1.5VDC |
Standard Battery Series | Duracell Optimum Extra Life Battery |
Battery Chemistry | Alkaline |
Description
Duracell Optimum Extra Life Battery, Carded, OPT1500B8, Size: AA, Package Qty: 8 per Pack, 24 packs per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 10 Pack (ML4-6MP1082537)
- MIGHTY MAX BATTERY 12V 5AH Trailer Break Away Kit Battery (ML5-12195)
- SPECO TECHNOLOGIES Attenuator, Mono, 50W, SS (WAT50)
- GETAC Mil-Std-461G Power Supply 150W (GAAGU4)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 12 PK (OPT1500B12)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- DURACELL Procell Professional Alkaline Batteries - Size Aaa, Aaa, 24PK (DURPC2400)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 12 Pack (MN1400)
- DURACELL DURA 16PK AAA Battery (MN2400B16)
- Duracell Disposable Standard Batteries