Shop All Disposable Standard Batteries
Duracell
Duracell Optimum AAA Alkaline Battery, 8 PK
Mfr # OPT2400B8PRT
Zoro # G7524039
product price: $16.85
/pk 8, $2.11/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AAA
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Standard Battery Series Duracell Optimum
Product Information
- Brand Duracell
- MFR # OPT2400B8PRT
- Zoro # G7524039
- UPC # 41333032658
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Battery Size | AAA |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Standard Battery Series | Duracell Optimum |
Description
Duracell® Optimum Alkaline AAA Batteries, 8/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSD10S-B)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- PRIME Wireless-Charging-Dock Wall Tap with 2 Outlets and Dual USB Charger (PBUWC01)
- VIKING Viking Electronics VK-W-2000A Viking Weather Resistant Door (W-2000A)
- DURACELL Duracell Optimum AAA Alkaline Battery, 4 PK (OPT2400B4PRT)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 12 Pack (MN1400)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- DURACELL Coppertop AA Alkaline Batteries 12 pk Carded (04343)
- DURACELL OPTIMUM BATTERY AAA 12PK (32662)
- RAYOVAC BATTERY ZNC CRBN 6V 2PK (944-2RC)
- Duracell Disposable Standard Batteries