Shop All Disposable Standard Batteries
This Product is Discontinued
Duracell
Duracell CopperTop AA Alkaline Battery, 16 PK, 1.5VDC (Discontinued)
Mfr # MN1500B16Z
Zoro # G5174399
This Product is Discontinued
Key Features
- Standard Battery Size AA
- Voltage 1.5 V
- Battery Type Alkaline
- Battery Size AA
- Standard Battery Series Duracell CopperTop
Product Information
- Brand Duracell
- MFR # MN1500B16Z
- Zoro # G5174399
- UPC # 41333704647
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5 V |
Battery Type | Alkaline |
Item | Batteries |
Standard Battery Series | Duracell CopperTop |
Voltage - Batteries | 1.5VDC |
For Use With Battery Type | Everyday Electronic Devices |
Battery Chemistry | Alkaline |
Material | Alkaline Manganese Dioxide |
Description
Duracell® CopperTop Alkaline AA Batteries, 16/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.