Shop All Coin & Button Batteries
Duracell
Button Cell Battery, 1/3 N, Lithium, 3V
Mfr # DL1/3NBPK
Zoro # G0879103
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1/3 N
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.45 in
- Battery Cross-Reference 1/3 N, 2L76, 4LR44, 5008LC, 5018LC, CR1/3N, CR11108, DL1/3N, K58L
Product Information
- Brand Duracell
- MFR # DL1/3NBPK
- Zoro # G0879103
- UPC # 041333113104
- Country of Origin Multiple
- Category Coin & Button Batteries
Dimensions
Battery Size | 1/3 N |
Diameter | 0.45 in |
Depth | 0.409 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Battery Cross-Reference | 1/3 N, 2L76, 4LR44, 5008LC, 5018LC, CR1/3N, CR11108, DL1/3N, K58L |
Replaces | 2L76, 4LR44, 5008LC, CR1/3N, CR11108, DL1/3N |
Max. Operating Temp. | 140 Degrees F |
Capacity - Batteries | 190 mAh |
Battery Type | Lithium |
Min. Operating Temp. | -4 Degrees F |
Drain Type - Battery | Medium Drain |
Item | Button Cell Battery |
For Use With | Photo/Electronic |
Shelf Life | 10 yr |
Color Code | No Code |
Voltage | 3 |
Standards | ANSI |
Application | Camera |
Description
Button Cell Battery, Battery Size 1/3 N, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 190 mAh, Battery Cross-Reference 1/3 N, 2L76, 4LR44, 5008LC, 5018LC, CR1/3N, CR11108, DL1/3N, K58L, Drain Type - Battery Medium Drain, Diameter 0.45 in, Depth 0.409 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Sophos Itfztchxf Comp Taa Sfp+ Lc Xcvr (ITFZTCHXF-AO)
- WESTGATE SCL-AYCAUXILIARY KEYHOLE CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-AYC)
- ILC Replacement for Maico 74101501 Battery (74101501)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- DURACELL Specialty Watch Battery (D389/390PK09)
- DURACELL Easy Tab Hearing Aid Battery, # 10 (DA10B8ZM10)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B8ZM09)
- DURACELL Lithium Coin Battery, 2016, PK2 (DURDL2016B2PK)
- DURACELL Lithium Coin Battery, 2032, PK2 (DL2032BPK)
- DURACELL Lithium Coin Battery, 2025, PK4 (DL2025B4PK)
- ENERGIZER BATTERY WTCH/ELEC357 3PK (357BPZ-3N)
- Duracell Coin & Button Batteries