Shop All Disposable Standard Batteries
Duracell
BATTRY HEARAID 675 6PK
Mfr # DA675B6
Zoro # G100539032
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.4V DC
- Application Hearing Aid
- Battery Chemistry Zinc Air
Product Information
- Brand Duracell
- MFR # DA675B6
- Zoro # G100539032
- UPC # 41333004334
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Details
Voltage | 1.4V DC |
Application | Hearing Aid |
Item | Battery |
Battery Chemistry | Zinc Air |
Description
Duracell Zinc Air 675 1.4 V 625 Ah Hearing Aid Battery 6 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- EVEREADY EVER 6V Lith Battery (EL223APBP)
- FREEMAN PE2AHRB 18 Volt 2Ah Lithium-Ion Compact Slide Battery Pack (PE2AHRB)
- ILC Replacement for Allen Bradley 1746-bas Battery (1746-BAS BATTERY ALLEN BRADLEY)
- DURACELL Coppertop AA Alkaline Batteries Carded, 20PK (MN1500B20)
- DURACELL OPTIMUM BATTERY AA 12PK (32587)
- DURACELL CopperTop Alkaline 9V Batteries, PK72 (MN1604CT)
- DURACELL Coppertop AAA Alkaline Batteries 20 pk Carded (MN2400B20)
- DURACELL Battry Alkln 12V Keyless (MN27BPK)
- DURACELL AA ALK-DUR CARDED, PK 4 (MN-1500B4)
- ILC Replacement For GP BATTERIES 476AMFC1 BATTERIES ALKALINE 10PK (10PAK:WW-S4RK-4)
- Duracell Disposable Standard Batteries