Shop All Disposable Specialty Batteries
Duracell
Battery, Size 245, Lithium, 6V
Mfr # DL245
Zoro # G6884661
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6
- Max. Operating Temp. 167 Degrees F
- Capacity - Batteries 1,100 mAh
- Application Camera
- Shelf Life 10 yr
Product Information
- Brand Duracell
- MFR # DL245
- Zoro # G6884661
- UPC # 041333124100
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Width | 1.31 in |
Depth | 0.65 in |
Height | 1.73 in |
Battery Size | 245 |
Overall Height | 1.73 in |
Length | 1.3" |
Details
Voltage | 6 |
Max. Operating Temp. | 167 Degrees F |
Capacity - Batteries | 1,100 mAh |
Application | Camera |
Shelf Life | 10 yr |
Battery Chemistry | Lithium |
Terminal Type - Batteries | Button |
Item | Battery |
Battery Cross-Reference | EL2CR5BP |
Standards | ANSI |
Voltage - Batteries | 6V DC |
Min. Operating Temp. | -4 Degrees F |
Battery Capacity | 1550 mAh |
Description
Battery, Battery Size 245, Battery Chemistry Lithium, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,100 mAh, Battery Cross-Reference EL2CR5BP, Application Camera, Terminal Type - Batteries Button, Height 1.73 in, Width 1.31 in, Depth 0.65 in, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP127B)
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk (MN9100B2PK)
- DURACELL Specialty Ultra Photo Lithium Battery (DL245BPK)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- ILC Replacement For DANTONA, CUSTOM174 (CUSTOM-174)
- Duracell Disposable Specialty Batteries