Shop All Automotive Jump Starters
Duracell
Battery Jump Starter, Lead Acid, 12V DC
Mfr # DRJS30
Zoro # G205922876
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC Power Cord
- Portable Yes
- Charging Current @ Voltage 900 A @ 12V
- For Battery Voltage 12 V DC
- Battery Capacity 12 Ah
Product Information
- Brand Duracell
- MFR # DRJS30
- Zoro # G205922876
- UPC # 609525764628
- Country of Origin China
- Category Automotive Jump Starters
Dimensions
Cable Length | 24 in |
Overall Height | 10 in |
Overall Width | 6 29/32 in |
Details
Includes | AC Power Cord |
Portable | Yes |
Charging Current @ Voltage | 900 A @ 12V |
For Battery Voltage | 12 V DC |
Battery Capacity | 12 Ah |
Item | Battery Jump Starter |
Boost Current @ Voltage | 900 A @ 12V |
For Use With Battery Type | Lead Acid |
Features | 2.1 Amp USB Port for Quickly Charging Smartphones and Tablets on the Go, LED Emergency Light for Safely Jump-Starting in the Dark, Safely Jump-Start Up to 8 Cylinder and Heavy Duty Vehicles Without the Need for Another Vehicle |
Charge Type | USB |
Charger Function | Boosting, Charging |
Cold Cranking Amps @ Voltage | 900 A @ 12V |
Cable Wire Gauge | 6 AWG |
CEC Compliant | 6 AWG |
Automatic/Manual | Manual |
Description
Duracell Jump Starter 900
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford F53 97-88:N/A Steering Damper, B4-Kt1-Z326A00 (B4-KT1-Z326A00)
- KILLER TOOLS & EQUIPMENT Telescoping Aluminum Measurng Tram Gauge (ART903M)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 440972 (440972)
- K-TOOL INTERNATIONAL Chisel Air Ball Joint Separator (KTI-81996)
- TOPDON 2000 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS2000)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- LISLE White Relay Test Jumper Honda Toyota Nissan (60630)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- INTEGRATED SUPPLY NETWORK Clore 800 Start Assist Amp 12V Capacitor Jump Starter - JNC8800 (JNC8800)
- CLORE AUTOMOTIVE 1100 Peak Amp 12V Jump Starter With Air Compressor (JNC550A)
- ONE SMART CE ONE Jump Starter 1200A, 12000mA Capacity with Portable Power Bank (OAJS-1200A)
- Duracell Automotive Jump Starters