Shop All Disposable Standard Batteries
Duracell
A23 Alkaline Battery, 2 PK
Mfr # MN21-2PK
Zoro # G404180947
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12
- Length 1.13
- Terminal Type Button Top
- Width 0.4
- Diameter 0.4
Product Information
- Brand Duracell
- MFR # MN21-2PK
- Zoro # G404180947
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Length | 1.13 |
Width | 0.4 |
Diameter | 0.4 |
Battery Size | A23 |
Height | 1.13 |
Details
Voltage | 12 |
Terminal Type | Button Top |
Weight | 0.05 |
Battery Capacity | 55 |
Battery Chemistry | Alkaline |
Description
Duracell MN21 12V Alkaline Battery A23, GP23A, L1028, LRV08, AG23, R23A, V23GA
The MN21 (or A23, V23GA, LRV08, or L1028) is a popular battery commonly used in car alarms, burglar alarm remote controls, and cigarette lighters.
? Type: Alkaline
? Voltage: 12V
? Length: 28.9 mm
? Diameter: 10.3 mm
? Terminals: Flat Terminals
The MN21 is best suited when you need reliable, long lasting life
from your everyday devices like:
? Car Alarms
? Key Fobs
? Burglar Alarm Remote Controls
? Cigarette Lighters
? Electronic Door Locks
? Garage Door Openers
The MN21 also fits the following dog collar devices:
? IUT-300-Ultra Smart-One dog
? IUT-302-Ultra Smart-Two Dog
? BT-502A
? SD-100A
? IUC-5100 Contain and Train Transmitter (Underground Fence System)
Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
The MN21 (or A23, V23GA, LRV08, or L1028) is a popular battery commonly used in car alarms, burglar alarm remote controls, and cigarette lighters.
? Type: Alkaline
? Voltage: 12V
? Length: 28.9 mm
? Diameter: 10.3 mm
? Terminals: Flat Terminals
The MN21 is best suited when you need reliable, long lasting life
from your everyday devices like:
? Car Alarms
? Key Fobs
? Burglar Alarm Remote Controls
? Cigarette Lighters
? Electronic Door Locks
? Garage Door Openers
The MN21 also fits the following dog collar devices:
? IUT-300-Ultra Smart-One dog
? IUT-302-Ultra Smart-Two Dog
? BT-502A
? SD-100A
? IUC-5100 Contain and Train Transmitter (Underground Fence System)
Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21, N21, N21, PX32A, PX32AB, PX32B, RV08, RVO8, S21, V23GA, VR22
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Glacier Glass Mat, Desk Pad, 20" x 36 (FCDE2036G)
- LENOVO IDEA Cable_Bo Hybrid Usb-C Cable (4X90U90618)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- DURACELL Coppertop AA Alkaline Batteries Carded, 20PK (MN1500B20)
- DURACELL DURA 12PK C Pro Battery (PX1400)
- DURACELL Duracell CopperTop AA Alkaline Battery, 20 PK (MN1500B20Z)
- DURACELL BATTRY HEARAID 675 6PK (DA675B6)
- DURACELL CopperTop Alkaline 9V Batteries, PK72 (MN1604CT)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 12 PK (OPT2400B12)
- ILC Replacement For GP BATTERIES CRV9SDC1 BATTERIES LITHIUM 10PK (10PAK:WW-S4S3-4)
- Duracell Disposable Standard Batteries