3V Lithium Coin Cell Assortment Kit: 6x DL2016, 6x DL2025, 12x DL2032
Mfr # DUR-COIN-KIT-LARGE
Zoro # G404099799
Key Features
- Battery Size CR2032
- Capacity 200
- Width 0.78
- Length 3.2
- Voltage 3
Product Information
- Brand Duracell
- MFR # DUR-COIN-KIT-LARGE
- Zoro # G404099799
- Country of Origin Indonesia
- Category Currency Holders
Dimensions
Battery Size | CR2032 |
Width | 0.78 |
Length | 3.2 |
Height | 3.2 |
Details
Capacity | 200 |
Voltage | 3 |
Description
Duracell 3V Lithium Coin Cell Assortment Kit Includes 6pcs DL2016, 6pcs DL2025 and 12pcs DL2032. What's Included: 6pc DL2016 6pc DL2025 12pc DL2032 1 pc Watch Knife Opener. Duracell DL2016 Lithium Coin Cell Uses: Glucometers Security devices Fitness devices Watches Electronics and more Duracell Coin Cell Battery DL2025 3V Lithium Replaces CR2025, ECR2025 Used in applications such as: car security (car alarm/key fob batteries), organizer (backup battery for PDA such as Psion etc.), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera. Duracell Coin Cell Battery DL2025 also known as: DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC, VNC2025, PCR2025 Duracell DL2032 3V Lithium Coin Cell Battery Replaces ECR2032, KCR2032, BR2032, LM2032, 5004LC. Compatibility Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35 Battery for use with: calculators, cameras, watches, and other electronic appliances
- •Kit Contains Replacements For: DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, ECR2032, KCR2032, BR2032, LM2032, 5004LC
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUERCETTI Kaleido Gears (2341)
- FELLOWES Designer Shelf, 26x7x6-3/4, Black Pearl (FEL8038801)
- TICONDEROGA Original Ticonderoga Pencils, No. 2 Soft, Unsharpened, PK72 (X33904)
- FLEMING SUPPLY Cordless Power Scissors with Two Blades, Fabric, Carpet, Cardboard Cutter, Rechargeable Battery Pink (431686JZS)
- DURACELL 3V Lithium Coin Cell Assortment Kit: 3x DL2016, 3x DL2025, 6x DL2032 (DUR-COIN-KIT-SMALL)
- BARSKA London Dual Book Stl Security Box w/Key (CB13056)
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- SQUARE Register, Touchscreen Display, Gray (A-SKU-0665)
- SPARCO PRODUCTS Bill Strap- 500- White-Red (SP462364)
- SPARCO Cash Box, w/ Latch Lock, 7 Cmpmnts, 11"x7-3/4"x4-3/4", Gray (SPR15501)
- Duracell Currency Holders