Shop All Hydrometers
Durac
Specific Gravity Precision Hydrometer
Mfr # B61801-1000
Zoro # G4966367
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.180/1.250
- Application Specific Gravity
- Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Product Information
- Brand Durac
- MFR # B61801-1000
- Zoro # G4966367
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Precision Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.180/1.250 |
Application | Specific Gravity |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Temp. Range | 60 Degrees to 60 Degrees F |
Standards | NIST |
Accuracy | +/-0.001 |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.180/1.250, Length 325mm , Application Specific Gravity, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll (164992P)
- UNITED SCIENTIFIC Stir Bars, Egg Shaped, Blunt Edges, 30Mm (MSHL30)
- SLP SLP SLP12A 2-12 in. Slip Section to Slide Over Pipe (SLP12A)
- DURAC Hydrometer, Range 0.880/0.950 (B61801-4300)
- DURAC Specific Gravity And Baume Hydrometer (B61806-0000)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- Durac Hydrometers