Shop All Hydrometers
Durac
Specific Gravity Plain Form Hydrometer
Mfr # B61801-4700
Zoro # G7712196
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.900/1.000
- Application Specific Gravity for Liquids Lighter Than Water
- Temp. Range 60 Degrees to 60 Degrees F
Product Information
- Brand Durac
- MFR # B61801-4700
- Zoro # G7712196
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.900/1.000 |
Application | Specific Gravity for Liquids Lighter Than Water |
Temp. Range | 60 Degrees to 60 Degrees F |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Standards | NIST |
Accuracy | +/-0.001 |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.900/1.000, Length 330mm , Application Specific Gravity, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420A)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- YSI Reagent Tablet, PK50 (YPM268)
- DURAC Precision Combined Form API Hydrometer (B61823-0200)
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- DURAC Specific Gravity Precision Hydrometer (B61801-0700)
- EAT-IN Battery Hydrometer (EA62642)
- Durac Hydrometers