Shop All Hydrometers
Durac
Specific Gravity Plain Form Hydrometer
Mfr # B61801-3600
Zoro # G7712135
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 0.790/0.900
- Application Specific Gravity for Liquids Lighter Than Water
- Standards NIST
Product Information
- Brand Durac
- MFR # B61801-3600
- Zoro # G7712135
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 165 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 0.790/0.900 |
Application | Specific Gravity for Liquids Lighter Than Water |
Standards | NIST |
Accuracy | +/-0.002 |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Temp. Range | 60 Degrees to 60 Degrees F |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 0.790/0.900, Length 165mm , Application Specific Gravity, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR BEADS 2 LITER (42370-002)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- DIGI-SENSE Stainless-steel probe with included NIST (98768-49)
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- DURAC Combined Form Hydrometer, 1.000/1.220 (B61821-0400)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4500)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- VEE GEE Specific Gravity Hydrometer, 0.650 to 1. (6603-13)
- Durac Hydrometers