Shop All Hydrometers
Durac
Precision Combined Form API Hydrometer
Mfr # B61823-0500
Zoro # G4966351
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.1 Degrees
- Range 49/61 Degrees
- Application API
- Standards NIST
Product Information
- Brand Durac
- MFR # B61823-0500
- Zoro # G4966351
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 381 mm |
Details
Item | Combined Form Hydrometer |
Scale | API |
Scale Divisions | 0.1 Degrees |
Range | 49/61 Degrees |
Application | API |
Standards | NIST |
Temp. Range | 0 Degrees to 150 Degrees F |
Accuracy | +/-0.1 Degrees |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Description
Hydrometer, Scale API, Scale Divisions 0.1, Range 49/61, Length 381mm , Temp. Range 0/150F, Application Api, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL MBS Series Precision Balance Scales - 3000g (816965004911)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- RPI Ammonium Persulfate [APS], 1 KG (A20500-1000.0)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-4800)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-4900)
- Durac Hydrometers