Shop All Liquid In Glass Thermometers
Durac Plus
Liquid In Glass Thermometer, -30 to 1C
Mfr # B60600-0500
Zoro # G4701636
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -30 Degrees to 1 Degrees C
- Length 135 mm
- Standards ISO/IEC 17025:2005
- Calibration Certificate NIST
- Scale Divisions 0.5 Degrees C
Product Information
- Brand Durac Plus
- MFR # B60600-0500
- Zoro # G4701636
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 135 mm |
Overall Width | 5 mm |
Overall Dimensions | 5 mm W x 125 mm H |
Overall Height | 125 mm |
Description
Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -30 Degrees to 1 Degrees C, White Organic Liquid, Bottle Fill Glass Beads - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 125 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel (G4039L)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-3)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 15C (B60600-0600)
- DURAC PLUS Liquid In Glass Thermometer, 15 to 50C (B60600-1000)
- DURAC PLUS Liquid In Glass Thermometer, 20 to 130C (B60600-1100)
- DURAC PLUS Liquid In Glass Thermometer, -2 to 10C (B60600-0100)
- DURAC PLUS Liquid In Glass Thermometer, -90 to 25C (B60600-0800)
- THERMCO CERT -24, -18, -12, -6, 0F, ASTM133C (ACC133CFC)
- Durac Plus Liquid In Glass Thermometers