Shop All Weather Station Accessories
This Product is Discontinued
Durac
Instrument Shelter (Discontinued)
Mfr # 501WS
Zoro # G4689912
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Thermometers and Other Temperature/Weather Instruments
- Length 12"
- Width 12"
- Includes Lock, (2) Keys
Product Information
- Brand Durac
- MFR # 501WS
- Zoro # G4689912
- Country of Origin Multiple
- Category Weather Station Accessories
Dimensions
Length | 12" |
Width | 12" |
Details
Item | Instrument Shelter |
For Use With | Thermometers and Other Temperature/Weather Instruments |
Includes | Lock, (2) Keys |
Description
Instrument Shelter, For Use With Thermometers and Other Temperature/Weather Instruments, Length 12 In., Width 12 In., Includes Lock, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.