Shop All Hydrometers
Durac
Hydrometer Soil -5-60 G/Lt 280 mm
Mfr # B61894-0100
Zoro # G4641332
original price:
$64.09
20% off
new price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Grams / Liter (Weight by Volume)
- Scale Divisions 1 g/L
- Range -5/60 g/L
- Application Soil Analysis ASTM
- Hydrometer Solution Temp. 68 Degrees F
Product Information
- Brand Durac
- MFR # B61894-0100
- Zoro # G4641332
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 280 mm |
Details
Item | Hydrometer |
Scale | Grams / Liter (Weight by Volume) |
Scale Divisions | 1 g/L |
Range | -5/60 g/L |
Application | Soil Analysis ASTM |
Hydrometer Solution Temp. | 68 Degrees F |
Temp. Range | 60 Degrees to 60 Degrees F |
Accuracy | +/-1 g/L |
Standards | NIST and ASTM 152H |
Description
Hydrometer, Scale grams/liter, Scale Divisions 1, Range -5/60, Length 280mm, Temp. Range 60 to 60 Degrees F, Application Soil Analysis, Standards NIST and ASTM 152H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844098)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- DURAC Hydrometer Baume, Range 29/41 (B61804-0300)
- DURAC Specific Gravity ASTM Hydrometer (B61891-3400)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- DURAC Hydrometer, Range 0.940/1.010 (B61801-4400)
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- Durac Hydrometers